Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 1-8, 5 in. Base
Mfr # BSNYLE5-TEL
Zoro # G1347936
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.31 in
- Load Capacity 7500 lb
- Thread Size 1"-8
- Leveling Mount Type Boltless
- Base Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLE5-TEL
- Zoro # G1347936
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.31 in |
Thread Size | 1"-8 |
Base Dia. | 5 in |
Details
Item | Leveling Mount |
Load Capacity | 7500 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Construction | Stainless Steel |
Hex | 1-3/8 in |
Base | Nylon w/ Non-Skid Pad |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
System of Measurement | Inch |
Socket Material | Stainless Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 5 in, Height 3.31 in, Load Capacity 7500 lb, Thread Size 1 In.-8, Construction Stainless Steel, Hex 1-3/8 in, Connection Type Boltless, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Not Applicable, Base Nylon w/ Non-Skid Pad, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (512SS-3)
- ZORO SELECT Flat Corner Brace, Steel, 5/8 In W (1WDK8)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/2 in. L Polished Steel Quick Snap 200 lb (T7631534)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2Z)
- S & W Level Mount, Fixed Stud, M8, 2-1/32in Base (MG-03)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- S & W Leveling Feet & Pads