Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 1-8, 4 in. Base
Mfr # TSW-5N
Zoro # G0697715
original price:
$36.52
5% off
new price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.875 in
- Load Capacity 20,000 lb
- Thread Size 1-8
- Leveling Mount Type Boltless
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # TSW-5N
- Zoro # G0697715
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.875 in |
Thread Size | 1-8 |
Base Dia. | 4 in |
Bolt Length | 3.5 in |
Details
Item | Leveling Mount |
Load Capacity | 20,000 lb |
Leveling Mount Type | Boltless |
Finish | Nickel |
Hex | 1-3/8 in |
Base | Steel |
Construction | Steel |
Base Material | Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 1.88 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Connection Type Boltless, Bolt Length 3.5 in, Finish Nickel-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNETIC TAPE 2""X3"" (07010)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41HB/40 MK KD)
- EBERHARD MANUFACTURING CO Pwr Lk Kit W/ Conn (EMC 16746-U)
- DELTANA Baseboard Door Bumper, Solid Brass Black 3-1/4" (BDS30U19)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BSNYLB44)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G-04)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Height: 4.875 in (BSW-1A)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- J.W. WINCO JW Winco GN23-100-5/8X11-75-D1-UK Leveling Mount (23-100-5/8X11-75-D1-UK)
- S & W Leveling Feet & Pads