Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 1-8, 4 in. Base
Mfr # NTS-5
Zoro # G2179274
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Thread Size 1"-8
- Leveling Mount Type Boltless
- Base Dia. 4 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # NTS-5
- Zoro # G2179274
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 15,000 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Base | Steel w/ Non-Skid Pad |
Hex | 1-3/8 in |
Base Material | Steel |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 2 in, Load Capacity 15,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Oil Rubbed Bronze Finish (2135US10B)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-84x2)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2268pri8401LH10B4916)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5G)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B3)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- S & W Leveling Mounts