Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, M10, 1-1/4in Base
Mfr # MN-SW1
Zoro # G2679485
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 2800 lb
- Thread Size M10
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # MN-SW1
- Zoro # G2679485
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | M10 |
Base Dia. | 1 1/4 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 2800 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Base | Steel w/ Non-Skid Pad |
Hex | 5/8 in |
Includes | Locking Nut |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 3 in, Load Capacity 2800 lb, Thread Size M10, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38875.009.0081)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 1" Tube (ZUSA-SG-T-1)
- ZORO SELECT Stay Roller, Steel, 4-7/16"L x 3-3/8"H (1XMY3)
- ZORO SELECT Door Viewer, Brass Plated, 9/16" Hole Dia. (19-1150SNK)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2L)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-09)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- S & W Leveling Mounts