Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, M10, 1-1/4in Base
Mfr # MB-SW1
Zoro # G2417021
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.88 in
- Load Capacity 3750 lb
- Thread Size M10
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # MB-SW1
- Zoro # G2417021
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.88 in |
Thread Size | M10 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Base | Steel |
Hex | 5/8 in |
Includes | Locking Nut |
Construction | Steel |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 3750 lb, Thread Size M10, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Tubular Deadbolts and Deadlatches (9060000-04-41)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 2.9 lb. (4EVL6)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCROCLH154916)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in (BSW-1L)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C6)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Load Capacity: 3750 lb (NSW-2)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- S & W Leveling Mounts