Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 5in Base
Mfr # BSNYLC58
Zoro # G1425523
original price:
$50.81
29% off
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSNYLC58
- Zoro # G1425523
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 10.25 in |
Thread Size | 5/8-11 |
Base Dia. | 5 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 10,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 1-1/16 in |
Base | Nylon |
Includes | Locking Nut |
Construction | Stainless Steel |
Base Material | Nylon |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Connection Type | Threaded Stud |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 5 in, Height 10.25 in, Load Capacity 10,000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 1-1/16 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 8 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Standard Hinge, #1 Position, with Fasteners, 3 in. Wide (Single Pack) (GD 52104)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Flat Black (LV102 FBL GRIP-KN FBL)
- RAYMOND Extension Spring, Standard Steel, PK6, Load (Lbs.): 78.72 (020103000)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (LP3-C3L)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in (BSW-1L)
- S & W Leveling Mounts