Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 4in Base
Mfr # SNYLC46
Zoro # G1995831
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SNYLC46
- Zoro # G1995831
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.3125 in |
Thread Size | 5/8-11 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Hex | 7/8 in |
Base | Nylon |
Construction | Stainless Steel |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.31 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Vinyl Glazing Bead Black (900-17038)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421500S (C04800421500S)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 18x18 (NKRPP1818PH)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC48)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- WMI Level Mount, Anti-Vibe, M16, 6-19/64in Base (WMR160-100)
- S & W Leveling Mounts