Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 4in Base
Mfr # BSNYLC48
Zoro # G3022713
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLC48
- Zoro # G3022713
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.3125 in |
Thread Size | 5/8-11 |
Base Dia. | 4 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 7/8 in |
Base | Nylon |
Includes | Locking Nut |
Construction | Stainless Steel |
Base Material | Nylon |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.31 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 8 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Seal, 1 1/4IDx1 1/2OD, 1/8W, PK2 (2HZF5)
- COMPX TIMBERLINE Timberline Cams Zinc Straight Cam 1-23/32 in. Long (CM-187)
- STERLING SEAL & SUPPLY 046 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A046X250)
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC44)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (SNYLC46)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- S & W Leveling Mounts