Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 4in Base
Mfr # BSNYLC44
Zoro # G1535861
original price:
$27.69
7% off
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSNYLC44
- Zoro # G1535861
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.3125 in |
Thread Size | 5/8-11 |
Base Dia. | 4 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Includes | Locking Nut |
Base | Nylon |
Hex | 7/8 in |
Base Material | Nylon |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.31 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-17/64" W x 1-31/32" H polished Lift-Off Hinge (KN-50R/SS)
- EKENA MILLWORK Half Round Gable Vent Louver, Non-Functional, 48"W x 24"H x 1 1/4"P (GVHR48D)
- ZORO SELECT Grommet, Buna-N, MS 35489-97, PK25 (3MPL9)
- AMERIMAX HOME PRODUCTS Elbow B Side Alum 2X3In White (27065)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (SNYLC46)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC48)
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base (BNYLC5-T)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4A)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG-04)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4A)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in., Bolt Length: 4 in (MG-06)
- S & W Leveling Mounts