Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 3in Base
Mfr # BSNYLC36
Zoro # G2817604
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSNYLC36
- Zoro # G2817604
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.125 in |
Thread Size | 5/8-11 |
Base Dia. | 3 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Nylon |
Hex | 7/8 in |
Construction | Stainless Steel |
Includes | Locking Nut |
Base Material | Nylon |
Bolt Material | Stainless Steel |
Connection Type | Threaded Stud |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 7.13 in, Load Capacity 5000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 6 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26020072)
- STERLING SEAL & SUPPLY 045 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A045X125)
- NATIONAL HARDWARE Bracket Rail Barn Door Znpltd (N100-006)
- BESTCARE Access Door, Uninsulated, 14" H x 14" W (WH2805-14)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC38)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (MB-SW0)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Height: 3.125 in (BSW-2Z)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-09)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A6L)
- S & W Leveling Feet & Pads