Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 3in Base
Mfr # BNYLC38-EL
Zoro # G1409685
original price:
$23.75
5% off
new price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLC38-EL
- Zoro # G1409685
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.25 in |
Thread Size | 5/8-11 |
Base Dia. | 3 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Construction | Steel |
Includes | Locking Nut |
Hex | 7/8 in |
Base | Nylon w/ Non-Skid Pad |
Base Material | Nylon |
System of Measurement | Inch |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 9.25 in, Load Capacity 3750 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER GROMMET (KA56ZZ150)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK (LEV02X-3)
- NATIONAL 8 In. Black Extra Heavy-Duty Door Barrel Bolt (N152133)
- INVISIDOOR Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.MA)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4AN)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA28-EL)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- S & W Leveling Mounts