Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 3in Base
Mfr # BNYLC36
Zoro # G3426771
original price:
$12.71
5% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLC36
- Zoro # G3426771
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.125 in |
Thread Size | 5/8-11 |
Base Dia. | 3 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 7/8 in |
Includes | Locking Nut |
Construction | Steel |
Base | Nylon |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 7.13 in, Load Capacity 5000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7 5/8"H x 8 1/8"P x 11"F x 94 1/2"L, Eris Step Crown Moulding (MLD07X08X11ER)
- NATIONAL HARDWARE Snap Panic Nickel 1X4-1/2In (N222-984)
- PRIMELINE TOOLS Bypass Closet Track Kit, 60 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161792)
- MAJOR Major: LMB-15A - Mounting Bracket For Adams Rite Levers & Paddles-Alum (MJR-LMB-15A)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (NYL C34)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD510-EL)
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base (LP4-D3L)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- J.W. WINCO JW Winco WN9100.1 6T3W11 Leveling Feet (6T3W11)
- S & W Leveling Feet & Pads