Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2in Base
Mfr # LP1-C3
Zoro # G1831067
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # LP1-C3
- Zoro # G1831067
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.0625 in |
Thread Size | 5/8-11 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Base | Steel |
Construction | Steel |
Hex | 7/8 in |
Includes | 2 Locking Nuts |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 4.06 in, Load Capacity 5000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPP5)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Mahogany (9900RG-0150-125-0800)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C6)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1N)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA24-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5G)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Leveling Mounts