Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # SSW-3
Zoro # G1965284
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SSW-3
- Zoro # G1965284
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 7/8 in |
Includes | Locking Nut |
Base | 303 Stainless Steel |
Construction | Stainless Steel |
Base Material | 303 Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 3.25 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material 303 Stainless Steel, Bolt Material Stainless Steel, Base 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Two Loop Handrail - 23in (60102)
- MARKAR Latching Door Edge Guard, 1-3/4"W X 96"H (EG308-002-630)
- BLUM Template for 970A Series Bullet (65.5010)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2L)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- J.W. WINCO JW Winco WN9100.1 8T6W11 Leveling Feet (8T6W11)
- S & W Leveling Mounts