Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # NSWD-3A
Zoro # G3091794
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.375 in
- Load Capacity 1200 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSWD-3A
- Zoro # G3091794
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.375 in |
Thread Size | 5/8-11 |
Base Dia. | 2 1/2 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 1200 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Base | Delrin(R) w/ Non-Skid Pad |
Hex | 7/8 in |
Includes | Locking Nut |
Construction | Steel |
Base Material | Delrin(R) |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 5.38 in, Load Capacity 1200 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-037)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 33Lbs (E953)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (171-50061)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1347AF)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base, Height: 3 in (NMS-SW1)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- J.W. WINCO GN31-120-M30-125-B1-UK Leveling Feet (31-120-M30-125-B1-UK)
- S & W Leveling Mounts