Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # NSW-3AN
Zoro # G3155862
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.375 in
- Load Capacity 4500 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSW-3AN
- Zoro # G3155862
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.375 in |
Thread Size | 5/8-11 |
Base Dia. | 2 1/2 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Nickel |
Base | Steel w/ Non-Skid Pad |
Includes | Locking Nut |
Construction | Steel |
Hex | 7/8 in |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 5.38 in, Load Capacity 4500 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- EKENA MILLWORK Medium Crosby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CROMF)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- CCL Cam Lock, Open With Key (65103)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MN-SW5)
- S & W Level Mount, Swivel Stud, M16, 2-1/2in Base (MN-SW3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1AN)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0AN)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (TNYLB44)
- S & W Leveling Mounts