Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # NSW-3A
Zoro # G1801396
original price:
$37.83
19% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSW-3A
- Zoro # G1801396
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.38 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Hex | 7/8 in |
Includes | Locking Nut |
Base | Steel w/ Non-Skid Pad |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 5.38 in, Load Capacity 4500 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 34"W x 34"H (GVPRO34X3402SF)
- STRATTEC 2019 - 2020 Chevrolet Colorado Silverado Tahoe Transponder Key w/ Logo HU100 10-Cut 593396 (STR-5933963)
- ZORO SELECT Spring Assort, Dbl Loop Ext, Stl, 25 Pieces (3HPU3)
- ZORO SELECT Mending Plate, Steel, 1 1/8 Wx12 In L (1WDG8)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in (NTS-3)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36)
- J.W. WINCO Leveling Foot, 4.88" H, 2,248 lbf, 3/8-16 (30-60-3/8X16-100-A5-SK)
- S & W Leveling Mounts