Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # NSW-3
Zoro # G0637165
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSW-3
- Zoro # G0637165
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.38 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Includes | Locking Nut |
Hex | 7/8 in |
Base | Steel w/ Non-Skid Pad |
Base Material | Steel |
System of Measurement | Inch |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 3.38 in, Load Capacity 4500 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X340)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-313)
- KWIKSET Arroyo Knob with Midtown Rose Half Dummy Bright Chrome Finish (788AYKMDT-26)
- BEST Satin Chrome Latch 7KCL3626 (887838174147)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in (NTS-3)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13-EL)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- S & W Leveling Mounts