Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb
Mfr # NSSW-3
Zoro # G2956843
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSSW-3
- Zoro # G2956843
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.38 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Construction | Stainless Steel |
Hex | 7/8 in |
Base | Stainless Steel w/ Non-Skid Pad |
Base Material | Stainless Steel |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 3.38 in, Load Capacity 4500 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-76-S-626)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (D608DKB-36)
- GE INDUSTRIAL SOLUTIONS GE Filler Plate Kit, 678 in L, 278 in W (THFILLERP)
- MASTER LOCK RESETTABLE COMB LOCK (875D)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1A)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2L)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in (BSW-1L)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (DTS-1)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD44)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B6)
- S & W Leveling Feet & Pads