Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # BSW-3Z
Zoro # G1642706
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-3Z
- Zoro # G1642706
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Base | Steel |
Construction | Steel |
Hex | 7/8 in |
Includes | Locking Nut |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 3.25 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D316)
- CUSTOM ACCENTS Cable Grommet 2 3/8 in. Beige (PF2606)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Jasper 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-501)
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628ADH)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3Z)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base (BMNYLC46-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1AN)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B3L)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- S & W Leveling Mounts