Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 5/8-11, 2-1/2 in.
Mfr # BSW-3A
Zoro # G2689513
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb
- Thread Size 5/8"-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2.5 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSW-3A
- Zoro # G2689513
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 2.5 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Includes | Locking Nut |
Hex | 7/8 in |
Base | Steel |
Base Material | Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 5.25 in, Load Capacity 6000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- BLUM +45 Degree Soft-closing Inserta Overlay Angle Hinge (79B9698)
- EKENA MILLWORK 2 7/8"H x 1/2"P x 2"TP x 96"L Moulding, PVC (MLD03X02X96SWPV)
- MIDWEST FASTENER 1/2" x .040" x 1-1/8" Steel Compression Springs 1 12PK (18648)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3Z)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3Z)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4N)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. (LP2-C3L)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- COMPONENT HARDWARE Nickel Plated Zinc Die Cast Adjustable (A10-0221-C)
- S & W Leveling Feet & Pads