Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 4in Base
Mfr # BNYLA48-EL
Zoro # G1119334
original price:
$17.00
10% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.38 in
- Load Capacity 3750 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLA48-EL
- Zoro # G1119334
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.38 in |
Thread Size | 3/8"-16 |
Base Dia. | 4 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc-Plated |
Base | Nylon w/ Non-Skid Pad |
Construction | Steel |
Includes | Locking Nut |
Hex | 3/4 in |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.38 in, Load Capacity 3750 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0535.25)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP8716320CHBRZ)
- KEYLESSFACTORY 2019-2021 Lexus / 4-Button Smart Key SHELL w/ Insert Key (SKS-LEX-1618)
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (342 WARDROBE PIVOT 26D STL)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1AN)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base, Height: 3 in (NMS-SW1)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- WMI Level Mount, Anti-Vibe, M16, 6-19/64in Base (WMR160-100)
- S & W Leveling Feet & Pads