Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 3in Base
Mfr # BNYLA36
Zoro # G2453281
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.13 in
- Load Capacity 5000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLA36
- Zoro # G2453281
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.13 in |
Thread Size | 3/8"-16 |
Base Dia. | 3 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc-Plated |
Hex | 3/4 in |
Includes | Locking Nut |
Base | Nylon |
Construction | Steel |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 7.13 in, Load Capacity 5000 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLNKA - DG34822)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip (LV102 SB GRIP-WN)
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- ELESA Flush pull handles, PR.137-PF-AE-V0-C1 (PR-PF-AE-V0)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36-EL)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (DTS-1)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (TSW-0N)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18" (WG3-16-15)
- S & W Leveling Mounts