Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 3in Base
Mfr # BNYLA36-EL
Zoro # G0938926
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25 in
- Load Capacity 3750 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BNYLA36-EL
- Zoro # G0938926
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.25 in |
Thread Size | 3/8"-16 |
Base Dia. | 3 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 3/4 in |
Construction | Steel |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 7.25 in, Load Capacity 3750 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center Satin Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-96SBZ)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002020)
- GLOBAL DOOR CONTROLS YKK Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-RH-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601BFXBR)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2 in. Base, Bolt Length: 3 in (LP1-A3L)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (TNYLB44)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC44)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4Z)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1A)
- S & W Leveling Mounts