Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 2in Base
Mfr # SNYLA24
Zoro # G3264877
original price:
$17.75
9% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SNYLA24
- Zoro # G3264877
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.125 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 4000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Hex | 3/4 in |
Base | Nylon |
Includes | Locking Nut |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 5.13 in, Load Capacity 4000 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 17, 11/16, 0.816, PK50 (U38883.006.0068)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-96SN)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- TOOLPRO 6 ft to 12 ft Adjustable Lag Pole (TP05200)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB38)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1A)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2H)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- S & W Leveling Mounts