Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 2in Base
Mfr # LP1-A6
Zoro # G1274244
original price:
$16.49
18% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.0625 in
- Load Capacity 2000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # LP1-A6
- Zoro # G1274244
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.0625 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 2000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 3/4 in |
Includes | 2 Locking Nuts |
Construction | Steel |
Base | Steel |
Base Material | Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 7.06 in, Load Capacity 2000 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single 1-1/4 in. Nylon Roller Assembly, Ball Bearing, Plain Back Single Pack (D 1535)
- DELTANA Replacement Bell Button Satin Nickel (BBC20-REPLU15)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Chanterelle (EB307-928)
- ZORO SELECT O-Ring, Silicone, Dash 114, 5/8, 0.818, PK50 (U38883.009.0062)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSWD-5)
- S & W Leveling Mount, Swivel Stud, M20, 3 in Base (MB-SW4)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2 in. Base, Bolt Length: 3 in (LP1-A3L)
- J.W. WINCO Leveling Foot, 3.66" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-75-B2-UK)
- S & W Leveling Feet & Pads