Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 2in Base
Mfr # BNYLA28-EL
Zoro # G0261651
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLA28-EL
- Zoro # G0261651
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.25 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Hex | 3/4 in |
Construction | Steel |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 9.25 in, Load Capacity 3000 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 3/4" x 1/8" x 1 1/16" x 1 3/8" x 7/16", PK 50 (OMAR-2867-50PK)
- GMS R118SX10B Oil Rubbed Bronze Cylinder (R118SX10B)
- MIDWEST FASTENER 1/4" x 0.026" x 1" 18-8 Stainless Steel Extension Springs 3PK (38804)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4707LN x 626)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B3)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0A)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Leveling Mounts