Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 2in Base
Mfr # BNYLA24-EL
Zoro # G1380574
original price:
$13.19
14% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BNYLA24-EL
- Zoro # G1380574
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.25 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Base | Nylon w/ Non-Skid Pad |
Hex | 3/4 in |
Construction | Steel |
Includes | Locking Nut |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 5.25 in, Load Capacity 3000 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- BALDWIN Estate Lifetime Brass Pulls (2574.003)
- EGEETOUCH Smart NFC Key Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SF)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8301 693)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA28-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5A)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB24-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Leveling Mounts