Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 2in Base
Mfr # BNYLA23-EL
Zoro # G0855976
original price:
$11.79
10% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLA23-EL
- Zoro # G0855976
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.25 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Base | Nylon w/ Non-Skid Pad |
Hex | 3/4 in |
Includes | Locking Nut |
Construction | Steel |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 4.25 in, Load Capacity 3000 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Fold Pull Handle, Steel, 3-25/32 In. H, Zinc, Unthr. Holes (PH-0287)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK25 (5JJZ2)
- ZORO SELECT O-Ring, Buna N, Dash 145, 2-9/16, 2.756, PK10 (U38801.009.0256)
- TRIMLITE 28" x 84" Primed 1-Panel Interior Shaker Slab Door (2470pri8401)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA28-EL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2M)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- S & W Leveling Mounts