Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 2-1/2 in.
Mfr # LP2-A3
Zoro # G2937733
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.0625 in
- Load Capacity 2000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # LP2-A3
- Zoro # G2937733
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.0625 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 1/2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 2000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Includes | 2 Locking Nuts |
Hex | 3/4 in |
Construction | Steel |
Base | Steel |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 1/2 in, Height 4.06 in, Load Capacity 2000 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes 2 Locking Nuts, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 8.5 lb. (4EVL8)
- TRINE Electric Strike, 12VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-12DC-26D)
- PRIME-LINE 0.165 in. x 500 ft. Roll Gray Spline 1 Roll (P 7674)
- KOHLER O-Ring, 36449 (36449)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (NYL C46)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-08)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Finish: Nickel (TSW-3N)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (LP3-B3)
- S & W Leveling Mounts