Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-37/64in
Mfr # BSNYLA13
Zoro # G1905863
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.0625 in
- Load Capacity 2500 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLA13
- Zoro # G1905863
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.0625 in |
Thread Size | 3/8"-16 |
Base Dia. | 1 37/64 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 2500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Includes | Locking Nut |
Base | Nylon |
Construction | Stainless Steel |
Hex | 3/4 in |
Base Material | Nylon |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.58 in, Height 4.06 in, Load Capacity 2500 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 3 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- ACOUSTIC CEILING PRODUCTS Genesis Printed Pro PVC Ceiling Tile, Waterproof & Washable, 2'L X 2'W - 12/Case (741-00)
- SPD Welded Blade End Gas Spring (GSWB3385101)
- ROFU ROFU Electric Strikes (1400-05G)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base (BSMNYLC46-EL)
- S & W Leveling Mount, Boltless, 3/4-10, 5 in Base (BNYLD5-T)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28)
- J.W. WINCO JW Winco GN638-21-1/2X13-94-ST Leveling Feet (638-21-1/2X13-94-ST)
- S & W Leveling Mounts