Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-37/64in
Mfr # BSNYLA13-EL
Zoro # G3490401
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.06 in
- Load Capacity 1875 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLA13-EL
- Zoro # G3490401
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.06 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.58 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 1875 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 3/4 in |
Includes | Locking Nut |
Base | Nylon w/ Non-Skid Pad |
Construction | Stainless Steel |
Base Material | Nylon |
System of Measurement | Inch |
Connection Type | Threaded Stud |
Thrust Pad Material | Non-Skid Pad |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.58 in, Height 4.06 in, Load Capacity 1875 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 3 in, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push to Close Latch, Nonlock, Bl Pwdr Coat (1XPD4)
- FALCON Satin Chrome Latch Q330208626 (S00029291953)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 40 lb. (72-9C-DSP)
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BNYLB2-T)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB26)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- S & W Leveling Mounts