Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-37/64in
Mfr # BNYLA13-EL
Zoro # G2652334
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1875 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 37/64 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLA13-EL
- Zoro # G2652334
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.0625 in |
Thread Size | 3/8"-16 |
Base Dia. | 1 37/64 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 1875 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 3/4 in |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Construction | Steel |
Base Material | Nylon |
System of Measurement | Inch |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.58 in, Height 4.06 in, Load Capacity 1875 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 3 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- BLUM 18in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.4570S)
- YOUNGDALE Antique Brass 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.03x10)
- DELTANA Magnetic Dome Stop Satin Nickel (DSM125U15)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA36)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- S & W Leveling Feet & Pads