Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # SWD-1A
Zoro # G0324511
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SWD-1A
- Zoro # G0324511
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.88 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 300 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Base | Delrin(R) |
Includes | Locking Nut |
Hex | 5/8 in |
Construction | Steel |
Base Material | Delrin(R) |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 4.88 in, Load Capacity 300 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Base Delrin(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, 0.437 OD, Nylon, PK50 (9111PK)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-2000)
- CODEL DOORS 30" x 80" Primed 2-Panel Interior Flat Panel Bifold Door and Hardware (2668pri8082BF)
- MSI Tuscany Walnut 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0018)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (DTS-2)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3Z)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (SG-07)
- S & W Leveling Feet & Pads