Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # SWD-1
Zoro # G0762824
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SWD-1
- Zoro # G0762824
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.88 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 300 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Hex | 5/8 in |
Base | Delrin(R) |
Includes | Locking Nut |
Base Material | Delrin(R) |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 300 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Base Delrin(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS SINGLE CYLINDER DEADBOLT, 2", POLISHED B (D09-D0050-605)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 28"W x 28"H (GVPRO28X2802SF)
- J.W. WINCO JW Winco GN115-SG-40 Cam Latch (115-SG-40)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1A)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NDTS-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE510)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G-04)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NTS-2)
- S & W Leveling Mounts