Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # SSW-1
Zoro # G1586907
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SSW-1
- Zoro # G1586907
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.88 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Hex | 5/8 in |
Base | 303 Stainless Steel |
Includes | Locking Nut |
Base Material | 303 Stainless Steel |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 3750 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material 303 Stainless Steel, Bolt Material Stainless Steel, Base 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- LAUREY 128mm Cosmo Pull, Oil Rubbed Bronze (73166)
- MIDWEST FASTENER 3/4" Adhesive Rubber Bumpers 6PK (32271)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base (LP1-C6L)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4)
- S & W Leveling Mounts