Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # NSWD-1
Zoro # G2843626
original price:
$10.99
24% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # NSWD-1
- Zoro # G2843626
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 300 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Includes | Locking Nut |
Hex | 5/8 in |
Construction | Steel |
Base | Delrin(R) w/ Non-Skid Pad |
Base Material | Delrin(R) |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 3 in, Load Capacity 300 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Brighton Gold 12'' X 12'' Hexagon Polished Porcelain Mosaic Tile, 8PK (ZOR-MD-0604)
- PAWLING Wall Guard, Champagne, 2-15/16 x 144In (WG-3-12-313)
- ILCO Ilco: Key Blanks, Y14-BR YALE (ILCO-Y14-BR)
- COMMAND Utility Hook, Adhesive Back, PK14 (17231-ES)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NDTS-1)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base, Height: 3 in (NMS-SW1)
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BMNYLD46)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- S & W Leveling Feet & Pads