Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # NSW-1A
Zoro # G1361114
original price:
$14.15
9% off
new price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2800 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSW-1A
- Zoro # G1361114
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 2800 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Hex | 5/8 in |
Base | Steel w/ Non-Skid Pad |
Construction | Steel |
Includes | Locking Nut |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 5 in, Load Capacity 2800 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC PA HO 689)
- RANDALL 4' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Silver) (4 FT V-6)
- ZORO SELECT O-Ring, Dash 017, Neoprene, 0.07 In., PK100 (1BUP3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (LP1-A3)
- S & W Level Mount, Fixed Stud, M10, 2-1/32in Base, Base: Nylon (MG-04)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD510-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B3)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- S & W Leveling Mounts