Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # NSSW-1
Zoro # G1914306
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2800 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # NSSW-1
- Zoro # G1914306
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 2800 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Stainless Steel w/ Non-Skid Pad |
Hex | 5/8 in |
Includes | Locking Nut |
Construction | Stainless Steel |
Base Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 3 in, Load Capacity 2800 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 138 OD CMP Spring (C-874)
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- OSBORNE WOOD PRODUCTS 2 1/2 x 5/16 Rosette Applique in Hickory (7150H)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3557 NZD 626)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1A)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13-EL)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (BSW-4H)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- S & W Leveling Feet & Pads