Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/8-16, 1-1/4 in.
Mfr # BSW-1Z
Zoro # G1257593
original price:
$7.09
9% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 3/8"-16
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.25 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSW-1Z
- Zoro # G1257593
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.88 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.25 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Base | Steel |
Hex | 5/8 in |
Includes | Locking Nut |
Base Material | Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 3750 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R112x24)
- PRIME-LINE 2PK WHT Tilt Latch (F 2642)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- ZORO SELECT O-Ring, Dash 136, Silicone, 0.1 In., PK10 (U38883.009.0200)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Height: 4.875 in (BSW-1A)
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base (MN-SW1)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-T)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC48)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD38)
- S & W Leveling Feet & Pads