Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 5in Base
Mfr # BNYLD510-EL
Zoro # G0511874
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.63 in
- Load Capacity 7500 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLD510-EL
- Zoro # G0511874
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 12.63 in |
Thread Size | 3/4"-10 |
Base Dia. | 5 in |
Bolt Length | 10 in |
Details
Item | Leveling Mount |
Load Capacity | 7500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc-Plated |
Construction | Steel |
Hex | 1-1/16 in |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Base Material | Nylon |
System of Measurement | Inch |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 5 in, Height 12.63 in, Load Capacity 7500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 10 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Security Chain, L 10 Ft, W 1/3 In (6KS Chain & Sleeve 10')
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0937030S)
- ECLIPSE MAGNETICS Magnet, Alnico, Deep Pot, 833NF, PF, PK5 (833NF)
- PRIMELINE TOOLS Steel, Top Mount, Twin Pocket Door Roller, fits Cox Doors (2 Pack) (N 6530)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC38)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-08)
- S & W Leveling Feet & Pads