Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 4in Base
Mfr # TNYLD44-EL
Zoro # G1485023
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5625 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # TNYLD44-EL
- Zoro # G1485023
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.625 in |
Thread Size | 3/4-10 |
Base Dia. | 4 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5625 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Construction | Steel |
Includes | Locking Nut |
Hex | 1-1/16 in |
Base | Nylon w/ Non-Skid Pad |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.63 in, Load Capacity 5625 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- NU-SET High Security Trailer Door Hasp 8-1/4" (2714)
- TY-FLOT FME Cover, 44"dia. x 12"D, PK5 (CBFR44OR)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- J.W. WINCO JW Winco WN9100 10T4WP5N Leveling Feet (10T4WP5N)
- S & W Leveling Mounts