Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 4in Base
Mfr # SNYLD46
Zoro # G1156337
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3125 in
- Load Capacity 7500 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SNYLD46
- Zoro # G1156337
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.3125 in |
Thread Size | 3/4-10 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 7500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Nylon |
Hex | 1-1/16 in |
Includes | Locking Nut |
Base Material | Nylon |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.31 in, Load Capacity 7500 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 6 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES 12-24V DC Electric Strike Body, Satin Stainless Steel (5200630)
- LUCKY LINE PROD Key Fob Protector (48901)
- MAG-MATE Cup Magnet, 90 lb. Pull (MX2750)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-012)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G-04)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA28-EL)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5N)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3Z)
- S & W Leveling Mounts