Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 4in Base
Mfr # BSNYLD38-EL
Zoro # G2456185
original price:
$38.29
15% off
new price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.1875 in
- Load Capacity 3750 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLD38-EL
- Zoro # G2456185
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.1875 in |
Thread Size | 3/4-10 |
Base Dia. | 4 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 3750 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Hex | 1-1/16 in |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Connection Type | Threaded Stud |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.19 in, Load Capacity 3750 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 8 in, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brace, Corner, 2 In, Holes: 6 (4PE75)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38875.012.0093)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Matcha-Sample (MO-206SMP)
- STRYBUC Tandem Roller Assy 1-1/4 Steel (9-355)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28-EL)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb (BNYLB2-TEL)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- S & W Leveling Feet & Pads