Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 4in Base
Mfr # BNYLD46-EL
Zoro # G2256134
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5625 lb
- Thread Size 3/4-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BNYLD46-EL
- Zoro # G2256134
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.375 in |
Thread Size | 3/4-10 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 5625 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 1-1/16 in |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Construction | Steel |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.38 in, Load Capacity 5625 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Downspout C Outlet Alum (21051)
- PYLEX Patio Support, 4 x 4 in Column/Post, Black (12099)
- ZORO SELECT Brown Viton O-Ring, Dash 361, PK2 (ZUSAVB75361)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2-1/2 in. (SLP2-B6L)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD34)
- S & W Leveling Mounts