Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # SWD-4A
Zoro # G3189155
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1800 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # SWD-4A
- Zoro # G3189155
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 1800 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Base | Delrin(R) |
Includes | Locking Nut |
Construction | Steel |
Hex | 1-1/16 in |
Base Material | Delrin(R) |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.5 in, Load Capacity 1800 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Base Delrin(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Pull, Rustic, Flat Black (BARN-RS FBL)
- HES Cutout Template (HESCUT-MTK)
- STRYBUC Deluxe Balance Tensioning Tool (85-515)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4A)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2H)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel (BNYLA2-TEL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (BSNYLC48)
- S & W Leveling Feet & Pads