Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # SSWD-4A
Zoro # G1552661
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1800 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SSWD-4A
- Zoro # G1552661
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 1800 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Delrin(R) |
Construction | Stainless Steel |
Includes | Locking Nut |
Hex | 1-1/16 in |
Base Material | Delrin(R) |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.5 in, Load Capacity 1800 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Delrin(R), Bolt Material Stainless Steel, Base Delrin(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 3.5 ft. - Black (03_101_WAB)
- LCN 5010 Series Arm Interior and Exterior Statuary Bronze (50103049STATLH)
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 (U38801.018.0625)
- PRIMELINE TOOLS Wardrobe Door Front Roller Assembly, 1 in., Convex Nylon Roller (2 Pack) (N 6512)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4AN)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base (BMNYLC46-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB24-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- S & W Leveling Mounts