Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # NSWD-4A
Zoro # G0994357
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1800 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSWD-4A
- Zoro # G0994357
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.63 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 1800 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Hex | 1-1/16 in |
Includes | Locking Nut |
Construction | Steel |
Base | Delrin(R) w/ Non-Skid Pad |
Base Material | Delrin(R) |
System of Measurement | Inch |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.63 in, Load Capacity 1800 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- COPPER CREEK Exterior Pull Plate, Keyed Rim Cylinder For Exit Device, Duze Bronze (ED-PCYL-DB)
- KWIKSET Deadblt Sng Al Sn (99800-123)
- ECLIPSE MAGNETICS Shallow Pot Magnet 826, Pull Force:6.6lb, PK10 (826)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (SWD-4A)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4)
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-08)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BNYLB2-T)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4Z)
- S & W Leveling Feet & Pads