Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # NSW-4A
Zoro # G3452757
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.63 in
- Load Capacity 5500 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSW-4A
- Zoro # G3452757
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.63 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc-Plated |
Includes | Locking Nut |
Hex | 1-1/16 in |
Base | Steel w/ Non-Skid Pad |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.63 in, Load Capacity 5500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (78/50 Green)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA AL FC)
- YALE Cylindrical Lock, AU4607LN 626 (AU4607LN 626)
- PRIME-LINE 7/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14488)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- S & W Level Mount, Swivel Stud, 3/8-16, 2-1/2 in. (LP2-A3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SWD-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B3)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1M)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (NTS-5)
- LEVEL-IT Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4OX)
- S & W Leveling Mounts