Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 3/4-10, 3in Base
Mfr # NSSW-4A
Zoro # G3177903
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 5500 lb
- Thread Size 3/4"-10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSSW-4A
- Zoro # G3177903
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.63 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Stainless Steel w/ Non-Skid Pad |
Hex | 1-1/16 in |
Construction | Stainless Steel |
Includes | Locking Nut |
Base Material | Stainless Steel |
System of Measurement | Inch |
Bolt Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.63 in, Load Capacity 5500 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 4 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- ASSA ABLOY 7000 Series Deadbolt Part 2-3/8” Bolt, Drive-In Only (ASS-900701)
- MAG-MATE Block Magnet, Ceramic, 10 lb. (250X1X2C8)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (DTS-2)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4A)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in., Hex: 3/4 in (BSW-1L)
- S & W Leveling Mounts